This item is Discontinued.

Power First Female Disconnect, Blue, 16-14AWG, PK100 24C785

Female Disconnect, Blue, 16-14AWG, PK100 (Discontinued)

  • Mfr # 24C785
  • Zoro # G5554622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C785
Zoro #
G5554622
UPC #
190735589281
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.787 in
Tab Size
0.032 in x 0.187 in
Barrel Inside Dia.
0.197 in
Tab Thickness
0.032 in
Strip Length
1/4 in
Barrel Size
Standard
Minimum Wire Size
16 AWG
Barrel Outside Diameter
0.197 in
Tab Width
0.187 in
Maximum Wire Size
14 AWG
Barrel Inside Diameter
0.091 in

Details

Item
Female Disconnect with Copper Sleeve
Insulation
Partial
Insulation Color
Blue
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
UL/cUL Listed
Maximum Voltage
600 V
Insulation Coverage
Partial Coverage
Insulation Material
Nylon
Connection Orientation
Straight
Contact Material
Brass
UL 94 Flammability Rating
V-2
Barrel Style
Crimp
Current
15 A
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Contact Finish
Tin
Terminal Type
Socket
Seam Style
Butted
Disconnect Style
Tab
Termination Style
Crimp

Description

Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.