Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK25
Mfr # 5UGK1
Zoro # G3480075
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Product Information
- Brand Power First
- MFR # 5UGK1
- Zoro # G3480075
- UPC # 190735599075
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.437 in |
Barrel Inside Dia. | 0.091 in |
For Wire Size | 14 AWG, 16 AWG |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Barrel Outside Diameter | 0.256 in |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.091 in |
Tab Width | 0.25 in |
Details
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- GROTE Cable, Welding, Black, 4 ga., 25 ft. (82-5724)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- Power First Wire Connectors & Disconnects