This item is Discontinued.

Power First Female Disconnect, Red, 22-16AWG, PK100 24C738

Female Disconnect, Red, 22-16AWG, PK100 (Discontinued)

  • Mfr # 24C738
  • Zoro # G6109862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C738
Zoro #
G6109862
UPC #
190735588857
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.846 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.157 in
Maximum Wire Size
16 AWG
Barrel Outside Diameter
0.157 in
Tab Width
0.25 in
Strip Length
1/4 in
Barrel Inside Diameter
0.067 in
Tab Thickness
0.032 in
Barrel Size
Standard
Minimum Wire Size
22 AWG

Details

Item
Female Disconnect with Copper Sleeve
Insulation
Partial
Insulation Color
Red
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
UL/cUL Listed
Connection Material
Tin-Plated Brass
Insulation Coverage
Partial Coverage
Maximum Operating Temperature
221 Degrees F
Disconnect Style
Tab
Contact Material
Brass
Barrel Style
Crimp
Termination Style
Crimp
Terminal Type
Socket
Connection Orientation
Straight
Contact Finish
Tin
Seam Style
Butted
RoHS Compliant
Yes
Insulation Material
Nylon
Current
10 A
UL 94 Flammability Rating
V-2
Maximum Voltage
600 V

Description

Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.