This item is Discontinued.

Power First Female Disconnect, Red, 22-16AWG, PK100 24C849

Female Disconnect, Red, 22-16AWG, PK100 (Discontinued)

  • Mfr # 24C849
  • Zoro # G7591622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C849
Zoro #
G7591622
UPC #
190735589816
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.020 in x 0.110 in
Overall Length
0.768 in
Barrel Inside Dia.
0.157 in
Strip Length
1/4 in
Tab Width
0.11 in
Tab Thickness
0.02 in
Barrel Outside Diameter
0.157 in
Barrel Size
Standard
Minimum Wire Size
22 AWG
Maximum Wire Size
16 AWG
Barrel Inside Diameter
0.067 in

Details

Item
Female Disconnect with Copper Sleeve
Insulation
Full
Insulation Color
Red
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
22 to 16 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
UL/cUL Listed
UL 94 Flammability Rating
V-2
Current
10 A
Insulation Material
Nylon
Disconnect Style
Tab
Seam Style
Butted
Barrel Style
Crimp
Termination Style
Crimp
Connection Orientation
Straight
RoHS Compliant
Yes
Insulation Coverage
Full Coverage
Contact Material
Brass
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Terminal Type
Socket

Description

Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.