Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Female Disconnect, Red, 22-16AWG, PK100 24C880

Female Disconnect, Red, 22-16AWG, PK100 (Discontinued)

  • Mfr # 24C880
  • Zoro # G5515221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C880
Zoro #
G5515221
UPC #
190735590119
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.807 in
Barrel Inside Dia.
0.15 in
Tab Width
0.187 in
Barrel Outside Diameter
0.157 in
Maximum Wire Size
16 AWG
Barrel Inside Diameter
0.067 in
Strip Length
1/4 in
Minimum Wire Size
22 AWG
Barrel Size
Standard
Tab Thickness
0.02 in

Details

Item
Female Disconnect with Copper Sleeve
Insulation
Full
Insulation Color
Red
Connection Type
Crimp
Wire Range
22 to 16 AWG
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
UL/cUL Listed
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-0
Disconnect Style
Tab
Maximum Voltage
600 V
Seam Style
Butted
Contact Finish
Tin
Connection Orientation
Straight
Terminal Type
Socket
Termination Style
Crimp
Insulation Coverage
Full Coverage
Insulation Material
Vinyl
Current
10 A
RoHS Compliant
Yes
Barrel Style
Crimp
Contact Material
Brass

Description

Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.