Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Female Disconnect, Red, 22-16AWG, PK100 4FRE4

Female Disconnect, Red, 22-16AWG, PK100 (Discontinued)

  • Mfr # 4FRE4
  • Zoro # G2863375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FRE4
Zoro #
G2863375
UPC #
190735597248
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.807 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.067 in
Minimum Wire Size
22 AWG
Barrel Outside Diameter
0.157 in
Tab Width
0.25 in
Strip Length
1/4 in
Tab Thickness
0.032 in
Maximum Wire Size
16 AWG
Barrel Inside Diameter
0.067 in
Barrel Size
Standard

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Red
Connection Type
Crimp
Insulation Type
Vinyl
Wire Range
22 to 16 AWG
Seam
Butted
Max. Temp.
167 Degrees F
Max. Voltage
300 V
Standards
UL/cUL Listed
Connection Material
Brass
Barrel Style
Crimp
Maximum Voltage
300 V
Contact Material
Brass
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Current
10 A
Maximum Operating Temperature
167 Degrees F
Disconnect Style
Tab
Contact Finish
Tin
Seam Style
Butted
Insulation Coverage
Partial Coverage
Connection Orientation
Straight
Insulation Material
Vinyl
Termination Style
Crimp
Terminal Type
Socket

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.