This item is Discontinued.

Power First Female Disconnect, Yellow, 12-10AWG, PK50 4FRE5

Female Disconnect, Yellow, 12-10AWG, PK50 (Discontinued)

  • Mfr # 4FRE5
  • Zoro # G2892793
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FRE5
Zoro #
G2892793
UPC #
190735597255
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.925 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.134 in
Maximum Wire Size
10 AWG
Strip Length
3/8 in
Tab Thickness
0.032 in
Barrel Outside Diameter
0.512 in
Minimum Wire Size
12 AWG
Tab Width
0.25 in
Barrel Inside Diameter
0.134 in
Barrel Size
Standard

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Yellow
Insulation Type
Vinyl
Wire Range
12 to 10 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
300 V
Max. Temp.
167 Degrees F
Standards
UL/cUL Listed
Connection Material
Brass
Termination Style
Crimp
Terminal Type
Socket
UL 94 Flammability Rating
V-0
Contact Finish
Tin
Seam Style
Butted
RoHS Compliant
Yes
Disconnect Style
Tab
Contact Material
Brass
Current
24 A
Barrel Style
Crimp
Insulation Coverage
Partial Coverage
Maximum Voltage
300 V
Connection Orientation
Straight
Insulation Material
Vinyl

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.