This item is Discontinued.

Power First Female Disconnect, Yellow, 12-10AWG, PK50 4FRK6

Female Disconnect, Yellow, 12-10AWG, PK50 (Discontinued)

  • Mfr # 4FRK6
  • Zoro # G1059107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FRK6
Zoro #
G1059107
UPC #
190735597699
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.906 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.134 in
Tab Width
0.25 in
Barrel Size
Standard
Maximum Wire Size
10 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.138 in
Minimum Wire Size
12 AWG
Strip Length
3/8 in
Barrel Outside Diameter
0.217 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
Insulation Type
Nylon
Seam
Butted
Max. Voltage
300 V
Max. Temp.
221 Degrees F
Connection Material
Brass
Standards
UL/cUL Listed
Maximum Operating Temperature
221 Degrees F
Insulation Coverage
Full Coverage
Terminal Type
Socket
Maximum Voltage
300 V
UL 94 Flammability Rating
V-2
Contact Finish
Tin
Termination Style
Crimp
Disconnect Style
Tab
Insulation Material
Nylon
Connection Orientation
Straight
Seam Style
Butted
Current
24 A
RoHS Compliant
Yes
Barrel Style
Crimp
Contact Material
Brass

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.