This item is Discontinued.

Power First Female Flag Disconct, Bare, 16-14AWG, PK100 5UGK9

Female Flag Disconct, Bare, 16-14AWG, PK100 (Discontinued)

  • Mfr # 5UGK9
  • Zoro # G2225562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UGK9
Zoro #
G2225562
UPC #
190735599150
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.551 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.087 in
Barrel Inside Diameter
0.087 in
Strip Length
3/8 in
Barrel Size
Standard
Maximum Wire Size
14 AWG
Tab Width
0.25 in
Minimum Wire Size
16 AWG
Tab Thickness
0.032 in

Details

Item
Female Flag Disconnect
Insulation
None
Insulation Color
Bare
Wire Range
16 to 14 AWG
Insulation Type
Non-Insulated
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Brass
Standards
UL/cUL Listed
Maximum Voltage
600 V
Connection Orientation
90 Degrees Angled
Maximum Operating Temperature
221 Degrees F
Seam Style
Butted
Minimum Operating Temperature
221 Degrees F
Insulation Material
None
Insulation Coverage
None
Contact Material
Brass
Barrel Style
Crimp
Terminal Type
Socket
Contact Finish
Tin
Termination Style
Crimp
RoHS Compliant
Yes
Disconnect Style
Tab
Current
15 A

Description

Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.087 in, Barrel Size Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.