Shop All Cable Ties
Power First
Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack
Mfr # 36J163
Zoro # G5047147
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.8"
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
Product Information
- Brand Power First
- MFR # 36J163
- Zoro # G5047147
- UPC # 190735595794
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.00" |
Approximate Length | 12" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.8 in |
Details
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.3 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.06 in, Max. Bundle Dia. 3.23 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- HUBBELL WIRING DEVICE-KELLEMS Under Cabinet Distribution Box, Slim, Non-Metallic, Stainless Steel (RU170W)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- POWER FIRST Heavy Duty Cable Ties, Plastic Pawl Lock, 15 in L, 0.3 in W, 120 lb, Black, Nylon 6/6, 100 PK (36J166)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- Power First Cable Ties