Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 10 AWG Max, 1 Port, Brown, Polypropylene Insulation, 600 V

  • Mfr # 22EW63

  • Zoro # G5624412


product price: $43.59
/pk 100, $0.44/ea

Key Features

Type
Insulation-Displacement
Color
Brown
Minimum Wire Size
12 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EW63
Zoro #
G5624412
UPC #
190735587683
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
3.50mm Tap and 4.80mm Run
Maximum Insulation Diameter
0.189 mm
Minimum Tap Wire Size
14 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Brown
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
1
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Application
Dry Environment
Standards
UL/cUL Listed E96029
Wire Type
Electrical
Fill Material
No Fill
Compatible with Product Type
Insulated Stranded Copper Cable
Maximum Run Conductors
1
Maximum Tap Conductors
1
Special Features
Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
Material
Brass
Finish
Tin Plated
Maximum Conductors
1

Description

Insulation Displacement Connector, Color Brown, Connector Type Run Tap, Insulation Material Polypropylene, Maximum Insulation Diameter 0.189 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 10 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 14 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.