Power First
Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V
Mfr # 2XYR6
Zoro # G1255852
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration NEMA 5-20R
- Plug Configuration NEMA 5-20P
Explore More Products
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow 53TY60
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC 2XYR7
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow 53TY61
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V 11X432
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC 2XYR1
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC 11X425
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 120V 2XYR2
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC GFP3305
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC 2XYR3
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A 6606GUF556
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R 6506TLSX
- Power First Portable GFCI