This item is Discontinued.

Power First Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor 11X436

Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (Discontinued)

  • Mfr # 11X436
  • Zoro # G4722636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X436
Zoro #
G4722636
UPC #
190735585160
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft
Range of Lengths
50 ft.

Details

Item
Line Cord GFCI
Amps
15
Number of Outlets
3
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
Max. Amps
15 A
Voltage Rating
125VAC
Enclosure Rating
Outdoor
Number of Poles
2
Number of Wires
3
Color
Yellow
Gauge/Conductor
12/3
Material
polycarbonate
Standards
CSA, CUL, UL 943
Self-Testing
No
Outlet Configuration
3 Outlets
NEC Cord Designation
SJTW
Hz
60 Hz
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
NEMA Receptacle Configuration
(3) 5-15R
NEMA Plug Configuration
5-15p
Material of Construction
Polycarbonate
Trade Designation
SJTW
Plug Style
Straight
Number of Conductors
3
Housing Material
Polycarbonate

Description

Line Cord GFCI, Cord Length 50 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Hz 60 Hz, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.