Miniature Push Button Switch, 16A at 125V

  • Mfr # 2VLP7

  • Zoro # G1190077


product price:  $7.69
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
12 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VLP7
Zoro #
G1190077
UPC #
190735593691
Country of Origin
China

Dimensions

Panel Cutout Diameter
12 mm
Stem Length
0.5 in
Stem Dia. and Thread Size
M12X1
Overall Depth
0.47 in
Overall Width
0.47 in
Overall Height
0.65 in
Manufacturer Warranty Length
2 yr

Details

Item
Miniature Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cULus
Mounting Hole
1/2 in dia
Operating Temp. Range
To 104 Degrees F
AC Contact Rating
10 A @ 250 V, 16 A @ 125 V
Contact Form
SPST
Switch Function
Off/Momentary On
Terminals
Screw
Number of Connections
2
Number of Operators
1
IP Rating
Not Rated
Series
HY55
Product Type
Miniature Pushbutton Switch
NEMA Enclosure Rating
No Enclosure
Number of Indicator Lights
0
Operating Temperature - Minimum
32 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
131 Degrees F
Operator Voltage Rating - Maximum
250 V AC
Mechanical Operating Durability
5.00 x 10^4

Description

Miniature Pushbutton Switch, Momentary Action, Head Material Plastic, Contact Form SPST, Contact Rating 10A @ 250VAC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Standards cULus, Terminal Connection Screw Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.