Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CLE9
Zoro #
G2193712
UPC #
190735591901
Country of Origin
Mexico
Dimensions
Overall Length
Close
Conduit Trade Size
3/4 in
Details
Item
Nipple
Conduit Fitting Type
Nipple
Material
Aluminum
For Use With
Rigid Conduit
For Conduit Type
Rigid
Standards
UL 6A, ANSI C80.5, B1.20.1
Conduit Fitting Material
Aluminum
Description
Nipple, Aluminum, Overall Length Close, Conduit Fitting Type Nipple, Standards UL 6A, ANSI C80.5, B1.20.1, For Use With Rigid Conduit, For Conduit Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.