Power First
Outlet Strip, 6, 6 ft., 5-15R
Mfr # 52NY43
Zoro # G7509306
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Color Beige
- Cord Length 6 ft
- Number of Conductors 3
- Max. Amps 15 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- Power First Extension Cords & Power Strips