This item is Discontinued.

Power First Piggyback, Double Crimp, Nylon, 16-14, PK50 31A506

Piggyback, Double Crimp, Nylon, 16-14, PK50 (Discontinued)

  • Mfr # 31A506
  • Zoro # G7519863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31A506
Zoro #
G7519863
UPC #
190735594612
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.906 in
Barrel Inside Dia.
0.197 in
Tab Width
0.25 in
Maximum Wire Size
14 AWG
Tab Thickness
0.032 in
Barrel Outside Diameter
0.197 in
Barrel Size
Standard
Barrel Inside Diameter
0.091 in
Strip Length
1/4 in
Minimum Wire Size
16 AWG

Details

Item
Piggyback Disconnect
Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Brass
Standards
UL/cUL Listed
Maximum Operating Temperature
221 Degrees F
Barrel Style
Crimp
Contact Finish
Tin
Seam Style
Butted
Disconnect Style
Piggyback
UL 94 Flammability Rating
V-2
Insulation Coverage
Partial Coverage
Connection Orientation
Straight
RoHS Compliant
Yes
Current
15 A
Maximum Voltage
600 V
Terminal Type
Socket/Tab
Contact Material
Brass
Termination Style
Crimp
Insulation Material
Nylon

Description

Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.