This item is Discontinued.

Power First Piggyback, Double Crimp, Nylon, 22-16, PK50 31A505

Piggyback, Double Crimp, Nylon, 22-16, PK50 (Discontinued)

  • Mfr # 31A505
  • Zoro # G6194194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31A505
Zoro #
G6194194
UPC #
190735594605
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.906 in
Barrel Inside Dia.
0.157 in
Barrel Outside Diameter
0.157 in
Tab Width
0.25 in
Maximum Wire Size
16 AWG
Barrel Size
Standard
Tab Thickness
0.032 in
Strip Length
1/4 in
Minimum Wire Size
22 AWG
Barrel Inside Diameter
0.067 in

Details

Item
Piggyback Disconnect
Insulation
Partial
Insulation Color
Red
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
UL/cUL Listed
Connection Material
Brass
UL 94 Flammability Rating
V-2
Maximum Voltage
600 V
Seam Style
Butted
Contact Material
Brass
Contact Finish
Tin
Barrel Style
Crimp
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Connection Orientation
Straight
Disconnect Style
Piggyback
Current
10 A
Insulation Coverage
Partial Coverage
RoHS Compliant
Yes
Insulation Material
Nylon
Terminal Type
Socket/Tab

Description

Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.