Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC

  • Mfr # 5YL43

  • Zoro # G1353143


product price: $23.69
/ea

Key Features

Amps
15
Number of Outlets
1
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YL43
Zoro #
G1353143
UPC #
190735600542
Country of Origin
Multiple

Dimensions

Cord Length
No Cord
Range of Lengths
No Cord

Details

Item
Plug-In GFCI without Cord
Amps
15
Number of Outlets
1
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120VAC
Enclosure Rating
Indoor
Number of Poles
2
Number of Wires
3
Color
Yellow
Material
Durable, Heavy Duty Plastic
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
NEC Cord Designation
No Cord
Hz
60 Hz
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15p
Standards
cULus
Outlet Configuration
1 Outlet
Self-Testing
No
Material of Construction
Durable, Heavy Duty Plastic
Housing Material
Plastic
Number of Conductors
3
Plug Style
Right Angle
Trade Designation
No Cord

Description

Plug-In GFCI without Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Indoor, Number of Outlets 1, Trade Designation No Cord, Voltage 125V AC, Hz 60 Hz, Number of Conductors 3, Housing Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.