This item is Discontinued.

Power First Rigid Conduit Coupling, 2 In, Steel 2CLP1

Rigid Conduit Coupling, 2 In, Steel (Discontinued)

  • Mfr # 2CLP1
  • Zoro # G2216112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLP1
Zoro #
G2216112
UPC #
190735592540
Country of Origin
China

Dimensions

Overall Length
2-1/8"

Details

Item
Threaded Coupling
Conduit Fitting Type
Coupling
Standards
UL 6, ANSI C80.1, B1.20.1
For Conduit Type
Rigid
For Use With
Rigid Conduit

Description

Threaded Coupling, Galvanized Steel, Overall Length 2 1/8 in, Conduit Fitting Type Coupling, Standards UL 6, ANSI C80.1, B1.20.1, For Use With Rigid Conduit, For Conduit Type Rigid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.