This item is Discontinued.

Power First Rigid Conduit Elbow, 90 Deg, 1 1/2 In, Alum 2CLK3

Rigid Conduit Elbow, 90 Deg, 1 1/2 In, Alum (Discontinued)

  • Mfr # 2CLK3
  • Zoro # G1260077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CLK3
Zoro #
G1260077
UPC #
190735592298
Country of Origin
Mexico

Dimensions

Overall Length
15-5/8"

Details

Item
Elbow 90 Degree
Conduit Fitting Type
Elbow
For Use With
Rigid Conduit
For Conduit Type
Rigid
Standards
UL 6A, ANSI C80.5, B1.20.1

Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1 1/2 in, Conduit Fitting Material Aluminum, Overall Length 15-5/8 In., For Use With Rigid Conduit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.