This item is Discontinued.

Power First Ring Terminal, #4 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 100 PK 24C920

Ring Terminal, #4 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 100 PK (Discontinued)

  • Mfr # 24C920
  • Zoro # G6090847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C920
Zoro #
G6090847
UPC #
190735590508
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Overall Length
0.71 in
Tongue Width - Wire Connector
0.22 in
Barrel Inside Dia.
0.07 in
Hole Diameter
0.13 in
Strip Length
1/4 in
Barrel Length
0.41 in
Tongue Width
0.22 in
Barrel Size
Standard
Barrel Outside Diameter
0.17 in
Tongue Thickness
0.03 in
Tongue Length
0.3 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
UL/cUL Listed E96029
Seam
Butted
Terminal Connection
Crimp
Terminal Type
Double Crimp Insulated
Connection Type
Crimp
Wire Range
22 to 16 AWG
Max. Temp.
221 Degrees F
Connection Material
Copper
RoHS Compliant
Yes
Seam Style
Butted
Special Features
Extra Copper Sleeve on Barrel
Insulation Material
Vinyl
Barrel Style
Extra Copper Sleeve on Barrel
UL 94 Flammability Rating
V-0
Compatible with Product Type
Insulated Stranded Copper Cable
Contact Finish
Tin
Connection Orientation
Straight

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.22 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.07 in, Barrel Length 0.41 in, Barrel Outside Diameter 0.17 in, Barrel Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.