Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Rocker Switch, SPDT, 3 Connections 2LND1

Rocker Switch, SPDT, 3 Connections (Discontinued)

  • Mfr # 2LND1
  • Zoro # G0576231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LND1
Zoro #
G0576231
UPC #
190735592915
Country of Origin
China

Dimensions

Overall Width
1.7 in
Overall Height
0.27 in
Manufacturer Warranty Length
2 yr
Mounting Hole Width
0.83 in
Mounting Hole Length
1.48 in
Overall Depth
0.96 in

Details

Item
Rocker Switch
Contact Form
SPDT
Number of Connections
3
Switch Function
On/Off/On
Terminals
Screw
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
HP
1 1/2 hp
Operating Temp. Range
32 Degrees to 104 Degrees F
Body Color
Black
Standards
cRUus
Switch Color
Red
Product Type
Rocker Switch
Number of Positions
3
Horsepower
1 1/2 hp
Operating Temperature - Maximum
104 Degrees F
Terminal Connection Type
Screw Terminals
Lamp Type
No Lamp Module Included
Series
HY60
Lamp Module Type
No Lamp Module Included
Operating Temperature - Minimum
32 Degrees F
Includes Lamp Module
No Lamp Module Included
Includes Lens
No Lens Included
Operator Illumination
Non-Illuminated
Switch Function Configuration
On/Off/On

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.