Power First

Rocker Switch, SPST, 2 Connections


product price: $5.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form SPST
  • Number of Connections 2
  • Switch Function ON/OFF
  • Terminals Screw
  • Mounting Hole 0.830 in x 1.450 in
See all product information

Product Information

Dimensions

Overall Depth 0.96 in
Manufacturer Warranty Length 2 yr
Mounting Hole Length 1.48 in
Overall Width 1.7 in
Overall Height 0.42 in
Mounting Hole Width 0.83 in

Details

Item Rocker Switch
Contact Form SPST
Number of Connections 2
Switch Function ON/OFF
Terminals Screw
Mounting Hole 0.830 in x 1.450 in
AC Contact Rating 15 A @ 277 V, 20 A @ 125 V
HP 2 hp
Body Color Black
Operating Temp. Range 32 Degrees to 104 Degrees F
Standards cRUus
Switch Color Black
Product Type Rocker Switch
Operator Illumination Non-Illuminated
Series HY60
Horsepower 2 hp
Lamp Type No Lamp Module Included
Number of Positions 2
Lamp Module Type No Lamp Module Included
Operating Temperature - Maximum 104 Degrees F
Switch Function Configuration On/Off
Terminal Connection Type Screw Terminals
Operating Temperature - Minimum 32 Degrees F
Includes Lens No Lens Included
Includes Lamp Module No Lamp Module Included

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.