This item is Discontinued.

Power First Rocker Switch, SPST, 2 Connections 2VLR4

Rocker Switch, SPST, 2 Connections (Discontinued)

  • Mfr # 2VLR4
  • Zoro # G1684706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLR4
Zoro #
G1684706
UPC #
190735593752
Country of Origin
China

Details

Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.870 in x 1.160 in
AC Contact Rating
20A @ 125/250V
HP
2 hp
Operating Temp. Range
32 Degrees to 104 Degrees F
Standards
CE, CUL, TUV, UL Listed
Body Color
Black
Switch Color
Red
Product Type
Rocker Switch
Switch Function Configuration
On/Off
Terminal Connection Type
0.25 in Quick Connect Tab

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 20A @ 125/250V, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.