This item is Discontinued.

Power First SJTW Locking Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, NEMA 5-15R, Orange with Black Stripe 1XUT1

SJTW Locking Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, NEMA 5-15R, Orange with Black Stripe (Discontinued)

  • Mfr # 1XUT1
  • Zoro # G2701781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1XUT1
Zoro #
G2701781
UPC #
190735587157
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Nominal Outside Dia.
0.36 in

Details

Item
Locking Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA 5-15R
Jacket Material
PVC
Jacket Color
Orange with Black Stripe
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL, cUL
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material - Ext. Cords and Outlet Strips
PVC
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTW
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
NEMA Plug Configuration
5-15p
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Temp. Range - Ext. Cords and Outlet Strips
-40 Degrees to 167 Degrees F
Shape
ROUND
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
NEMA Receptacle Configuration
5-15R
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation
SJTW
Shape - Ext. Cords and Outlet Strips
Round
Indoor/Outdoor
Indoor, Outdoor
Watts
1875
Temp. Rating
-40 Degrees to 167 Degrees F
Plug Style
Straight
Cord Ending
Cage Lock
Max. Watts
1875W
Cord Shape
Round

Description

Locking Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15.0, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Cage Lock, Number of Outlets 1, Jacket Color Orange with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1875W, Nominal Outside Dia. 0.36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.