Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 2/0 AWG Max, Black, 600 V

  • Mfr # 22EZ21

  • Zoro # G0694191


product price: $5.89
/ea

Key Features

Type
Crimp
Color
Black
Minimum Wire Size
2/0 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22EZ21
Zoro #
G0694191
UPC #
190735587829
Country of Origin
China

Dimensions

Maximum Wire Size
2/0 AWG
Minimum Wire Size
2/0 AWG
Outside Dia.
0.57 in
Length
1.77 in
Overall Length
1.77 in
Barrel Inside Diameter
0.44 in
Strip Length
29/32 in
Barrel Size
Short
Maximum Wire Insulation Diameter
0.57 in
Barrel Outside Diameter
0.57 in

Details

Item
Splice Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Die Code
45
Material
Copper
Standards
ANSI, UL 486A-486B
For Wire Type
Stranded
For Conductor Material
Copper
Number of Crimps
4
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
Maximum Conductors
1
Seam Style
Seamless
Finish
Tin Plated

Description

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Black, Die Code 45, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Number of Crimps 4, Overall Length 1.77 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.44 in, Barrel Outside Diameter 0.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.