Splice Wire Connector, 250 kcmil Max, Yellow, None Insulation, 600 V (Formerly PowerFirst)

  • Mfr # 22EZ24

  • Zoro # G2989248


product price:  $10.99
/ea

Key Features

Type
Crimp
Color
Yellow
Minimum Wire Size
250 kcmil
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22EZ24
Zoro #
G2989248
UPC #
190735587850
Country of Origin
China

Dimensions

Maximum Wire Size
250 kcmil
Minimum Wire Size
250 kcmil
Outside Dia.
0.77 in
Length
2.27 in
Overall Length
2.27 in
Barrel Inside Diameter
0.63 in
Barrel Outside Diameter
0.77 in
Strip Length
1 5/32 in
Barrel Size
Short
Maximum Wire Insulation Diameter
0.77 in

Details

Item
Splice Wire Connector
Type
Crimp
Color
Yellow
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Material
Copper
Die Code
62
Standards
ANSI, UL 486A-486B
For Conductor Material
Copper
For Wire Type
Stranded
Maximum Conductors
1
Seam Style
Seamless
Number of Crimps
4
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
Finish
Tin Plated

Description

Formerly PowerFirst.

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Number of Crimps 4, Overall Length 2.27 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.63 in, Barrel Outside Diameter 0.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.