Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 400 kcmil Max, Blue, 600 V

  • Mfr # 22EZ27

  • Zoro # G2989211


product price: $15.79
/ea
Sold in multiples of 2 for $31.58

Key Features

Type
Crimp
Color
Blue
Minimum Wire Size
400 kcmil
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EZ27
Zoro #
G2989211
UPC #
190735587881
Country of Origin
China

Dimensions

Maximum Wire Size
400 kcmil
Minimum Wire Size
400 kcmil
Outside Dia.
0.96 in
Length
2.78 in
Overall Length
2.78 in
Barrel Size
Short
Strip Length
1 13/32 in
Maximum Wire Insulation Diameter
0.96 in
Barrel Outside Diameter
0.96 in
Barrel Inside Diameter
0.79 in
For Minimum Wire Size - Solid
400 kcmil

Details

Item
Splice Wire Connector
Type
Crimp
Color
Blue
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Die Code
76
Material
Copper
Standards
ANSI, UL 486A-486B
For Wire Type
Stranded
Maximum Conductors
1
Number of Crimps
4
Seam Style
Seamless
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
For Conductor Material
Copper
Finish
Tin Plated

Description

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Blue, Die Code 76, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 400 kcmil, Number of Crimps 4, Overall Length 2.78 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.79 in, Barrel Outside Diameter 0.96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.