This item is Discontinued.

Power First Toggle Switch, DPDT, 15A @ 277V, Screw 2VLP1

Toggle Switch, DPDT, 15A @ 277V, Screw (Discontinued)

  • Mfr # 2VLP1
  • Zoro # G1776302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VLP1
Zoro #
G1776302
UPC #
190735593639
Country of Origin
China

Dimensions

Stem Dia. and Thread Size
0.500 in
Actuator Length
0.68 in
Stem Length
0.500 in
Stem Diameter
0.5 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Actuator Style
Bat
Mounting Hole
0.50 in dia
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
Standards
UL Listed
Number of Connections
6
Terminals
Screw
Operating Temp. Range
149 Degrees F
Contact Form
DPDT
HP
2
Switch Function
On/Off/On
Product Type
Toggle Switch
Switch Function Configuration
On/Off/On
Terminal Connection Type
Screw Terminals

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, HP 2, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.500 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 149 Degrees F, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.