Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Toggle Switch, DPST, 10A @ 250V, Screw 2VLP4

Toggle Switch, DPST, 10A @ 250V, Screw (Discontinued)

  • Mfr # 2VLP4
  • Zoro # G3031235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLP4
Zoro #
G3031235
UPC #
190735593660
Country of Origin
China

Dimensions

Stem Length
0.5 in
Stem Dia. and Thread Size
0.500 in
Actuator Length
0.68 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Standards
UL Listed
Actuator Style
Bat
AC Contact Rating
10A @ 250V AC, 20A @ 125V AC
Operating Temp. Range
185 Degrees F
Mounting Hole
0.50 in dia
Contact Form
DPST
HP
1 1/2 hp
Switch Function
On/Off
Number of Connections
4
Terminals
Screw
Product Type
Toggle Switch
Horsepower
1 1/2 hp
Terminal Connection Type
Screw Terminals

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 10A @ 250V AC, 20A @ 125V AC, HP 1 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.