This item is Discontinued.

Power First Toggle Switch, SPST, 15A @ 277V, QuikConnct 2LMZ2

Toggle Switch, SPST, 15A @ 277V, QuikConnct (Discontinued)

  • Mfr # 2LMZ2
  • Zoro # G2625856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LMZ2
Zoro #
G2625856
UPC #
190735592663
Country of Origin
China

Dimensions

Actuator Length
0.75 in
Stem Length
0.5 in
Stem Dia. and Thread Size
5/8 in x M12 x 1 6g
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Contact Form
SPST
Switch Function
On/Momentary Off
Terminals
Quick Connect
Number of Connections
2
Standards
CE, cUL E200089, TUV, UL Listed
Mounting Hole
0.50 in dia
Operating Temp. Range
185 Degrees F
AC Contact Rating
15A @ 277V AC, 20A @ 125V AC
HP
1 1/2 hp
Actuator Style
Bat
Product Type
Toggle Switch
Horsepower
1 1/2 hp
Terminal Connection Type
Quick Connect Tab

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, AC Contact Rating 15A @ 277V AC, 20A @ 125V AC, HP 1 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 5/8 in x M12 x 1 6g, Operating Temp. Range 185 Degrees F, Standards CE, cUL E200089, TUV, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.