KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch, SPST, 15A @ 277V, QuikConnct

POWER FIRST| Zoro #: G0838704| Mfr #: 2VLT7

$3.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Quick Connect
Number of Connections: 2
Actuator Style: Bat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838704 Mfr #: 2VLT7
Terminals: Quick ConnectNumber of Connections: 2
Actuator Style: BatOperating Temp. Range: 185 Degrees F
HP: 2Switch Function: On/Off
Item: Toggle SwitchActuator Length: 0.75"
Stem Dia. and Thread Size: 0.500"Mounting Hole: 0.50" dia.
Stem Length: 0.500"Contact Form: SPST
AC Contact Rating: 20A @ 125VAC, 15A @ 277VACStandards: UL
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Maintained On/Off, Terminals 0.25 In. Quick Connect Tab, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, HP 2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In., Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews