KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Connector, Blue, PK100

POWER FIRST| Zoro #: G1599717| Mfr #: 5UYJ3

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.39"
Series: P2
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599717 Mfr #: 5UYJ3
Width: 0.39"Series: P2
Color: BlueMax. Single Wire Size: 14 AWG
Min. Wire Combination: (2) 22 AWGWire Connector Style: Standard
Max. Wire Combination: (3) 16 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 22 AWG
Height: 1.04"Standards: UL listed, CSA certified
Max. Voltage: 300VACCountry of Origin (subject to change): China

Description

Twist On Wire Connector, Application General Purpose, Color Blue, Wire Connector Style Standard, Series P2, Max. Voltage 300VAC, Max. Wire Combination (3) 16 AWG, Min. Wire Combination (2) 22 AWG, Max. Single Wire Size 14 AWG, Min. Single Wire Size 22 AWG, Height 1.04 In., Width 0.39 In., Standards UL Listed, CSA Certified, Package Quantity 100

Reviews