KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Connector, Gray, PK100

POWER FIRST| Zoro #: G0614677| Mfr #: 5UYJ2

$8.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.34"
Series: P1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614677 Mfr #: 5UYJ2
Width: 0.34"Series: P1
Color: GrayMax. Single Wire Size: 14 AWG
Min. Wire Combination: (2) 22 AWGWire Connector Style: Standard
Max. Wire Combination: (1) 16 AWG with (1) 18AWG with (1) 20 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 22 AWG
Height: 0.94"Standards: UL listed, CSA certified
Max. Voltage: 300VACCountry of Origin (subject to change): China

Description

Twist On Wire Connector, Application General Purpose, Color Gray, Wire Connector Style Standard, Series P1, Max. Voltage 300VAC, Max. Wire Combination (1) 16 AWG with (1) 18AWG with (1) 20 AWG, Min. Wire Combination (2) 22 AWG, Max. Single Wire Size 14 AWG, Min. Single Wire Size 22 AWG, Height 0.94 In., Width 0.34 In., Standards UL Listed, CSA Certified, Package Quantity 100

Reviews