Zoro Homepage

Gear Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon, 50 lb Strength

  • Mfr # 18183

  • Zoro # G2484409


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18183
Zoro #
G2484409
UPC #
43180181831
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Gear Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
50 lb

Description

Keep your cables organized with Power Gear Nylon Cable Ties. These tough ties are constructed of heavy-duty nylon and are rated to have a 50lb. tensile strength to hold all your cords and cables in place. With a maximum bundle diameter of 4in. , each tie is big enough to collect a large amount of wires and cables. Built to withstand the toughest conditions, these ties are rated to weather temperatures reaching 185°F. The black color blends in nicely to your existing cords. This product is backed by a 90-day limited for peace of mind. Secure all your cords with Power Gear Plastic Cable Ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.