Gear Tie, 8 in L, 1-7/8 in Max Bundle Dia., Black, Nylon, 18 lb Strength
Mfr # 51213
Zoro # G2483149
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
8 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51213
Zoro #
G2483149
UPC #
43180512130
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Gear Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
18 lb
Description
Keep your cables organized with Power Gear Nylon Cable Ties. These tough ties are constructed of heavy-duty plastic and are rated to have an 18lb. tensile strength to hold all your cords and cables in place. With a maximum bundle diameter of 1 7/8in. , each tie is big enough to collect multiple wires and cables. Built to withstand the toughest conditions, these ties are rated to weather temperatures reaching 185°F. The black color blends in nicely to your existing cords. This product is backed by a 90-day limited for peace of mind. Don’t get tripped up by inferior cable ties – trust in Power Gear Plastic Cable Ties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.