This item is Discontinued.

Power King PowerKing PK0803-TB Kohler Stump Grinder PK0803-TB

PowerKing PK0803-TB Kohler Stump Grinder (Discontinued)

  • Mfr # PK0803-TB
  • Zoro # G904023515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PK0803-TB
Zoro #
G904023515
UPC #
037229990850
Country of Origin
China

Description

Power King is the leading manufacturer of garden accessories. Our assortment includes Trencher, Cutter, Splinter, Chainsaw and Water pressure cleaner. Our equipment is made of durable and reliable materials which enhances your garening experience.

Features
  • Palm button safety shut off
  • Rip cord safety shut off
  • Dual V belt drive
  • Quick adjust bow handle 9 tungsten cutting blades
  • Welded dual lift handles
  • Powerking manufactures high quality feature enriched equipment
Specifications
  • HP: 14
  • Engine: Kohler
  • Dimension: 42" H x 72" W x 51" L
  • Weight: 396 lbs

  • KOHLER Command Pro Engines with 4 Stage Cyclonic Filtration system
  • 3-Year Warranty on KOHLER Command pro Engines 30-Day Warranty on parts (excludes labor)
  • Non-Returnable: Due to federal restrictions this item cannot be returned once gassed or oiled.
  • Tow-Bar and Extra Teeth included

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.