#8 x 1-1/4 in. Star Flat-Head Exterior Wood Screw 5 lbs./Pack
Mfr # 48605
Zoro # G616452382
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Torx Drive
Thread Style
Coarse
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48605
Zoro #
G616452382
UPC #
38902073839
Country of Origin
United States
Details
Thread Style
Coarse
Drive
Torx
Material
Steel
Description
Complete your wood storage assemblies with these Power Pro flat-head star exterior wood screws. The steel construction delivers strength and durability and the 5-layer coating resists corrosion. A no-strip star drive eliminates camout for smooth installation, while the Bore-Fast thread and countersink blades allow for faster engagement into the wood. These Power Pro flat-head star exterior wood screws feature a flat head for a flush installation. Ideal for exterior woodworking projectsSteel material ensures strength and lasting useEach screw measures 1-1/4 in. LGold coated steel protects against rust and corrosionCompatible with T-20 driversDrive size T-20Flat head wood screwStar driveSharp point, coarse threadedApproximately 1,215-piecesCommon project applications: remodeling, fencing, storage, cabinets, framing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.