Zoro Homepage

#8 x 2 in. Star Flat-Head Exterior Wood Screw 5 lbs./Pack

  • Mfr # 48608

  • Zoro # G816452373


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Torx Drive
Material
Steel
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48608
Zoro #
G816452373
UPC #
38902071255
Country of Origin
United States

Details

Material
Steel
Drive
Torx
Thread Style
Coarse

Description

Build wooden frames for outdoor structures with this pack of Power Pro flat-head star exterior wood screws. The Bore-Fast thread drives into wood quickly, letting you complete decking or fencing rapidly and the no-strip star drive eliminates camout for smooth installation. A bronze ceramic coating resists rust and corrosion for long-lasting durability. These Power Pro flat-head star exterior wood screws have countersinking blades under the head, which lock tightly into the wood for secure fastening. Flat-head screws are ideal for decking, siding and fencingNo-strip star drive helps prevent camout for smooth drivingFlat-head star exterior wood screw measures 2 in. LSteel with a bronze ceramic coatingCompatible with Torx T-20 bits and screwdriversDrive size T-20Flat head wood screwStar driveSharp point, coarse threadedApproximately 767-piecesCommon project applications: remodeling, fencing, storage, cabinets, framing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.