This item is Discontinued.

Power Pro DepthHunter Braided Fishing Line Metered 80Lb 9000Ft 3000Yd MultiColored 21100803000J

DepthHunter Braided Fishing Line Metered 80Lb 9000Ft 3000Yd MultiColored (Discontinued)

  • Mfr # 21100803000J
  • Zoro # G207627380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100803000J
Zoro #
G207627380
UPC #
712649209507
Country of Origin
United States

Description

Introducing a new meteredline called DepthHunter from PowerPro There are 4colors BlueYellowGreenOrange, with 25 feet of color per segment There is also a black tic marking every 5 feet for accurate and instant depth measurement This allows you to present your lure in the strike zone easily, accurately and repeatedly This is only available from PowerPro PowerPro Depth Hunter metered braided fishing line is ideal for jigging and trolling PowerPro Depth Hunter allows you to target fish at specific depths of the water column and set up trolling spreads with lures at precise distances Great for jigging and trolling, PowerPro DepthHunter MultiColored Braided Fishing Line features Enhanced Body Technology with multiplecolor dying process This innovative process creates a multicolored braided line which lets anglers target bottom and suspended fish with incredible precision The DepthHunter Braided line features four colors, blue, yellow, green and orange, that change every 25' and repeat every 100' for optimized depth and distance control DepthHunter MultiColored Braided Fishing Line also has a black hash mark every 5' to give anglers another indicator to use when gauging lure depth and placement In addition to making fishing at a specific depth easier than ever, this incredible multicolored braided line boasts a high strengthtodiameter ratio with minimal stretch and outstanding sensitivity for increased strike detection Power Pro 21100803000J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.