Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power Pro Poulan 9833880 470CFM Gas 2 Cycle Blower 9833880

Poulan 9833880 470CFM Gas 2 Cycle Blower (Discontinued)

  • Mfr # 9833880
  • Zoro # G304170031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9833880
Zoro #
G304170031
UPC #
024761026154
Country of Origin
China

Description

Its ideal for year-round clean-up of grass, leaves, & other stubborn debris. With trigger-operated variable speed control, & comfortable, soft-grip handle, this lightweight, cost-effective blower is powerful, versatile, & easy-to-use.

Specifications
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.