Zoro Homepage

Battery Load Tester, 14.4V, 10 A

  • Mfr # PPDRAW

  • Zoro # G916384949


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Digital Display Screen Type
TFT LCD
Batteries Tested
14.4V
Display Size
2.8 in
Overall Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPDRAW
Zoro #
G916384949
UPC #
816724022224
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
2.8 in
Overall Width
3 5/8 in
Overall Depth
1 1/2 in
Overall Height
5 7/8 in

Details

Item
Battery Load Tester
Display Type
Digital
Digital Display Screen Type
TFT LCD
Batteries Tested
14.4V
Product Type
Battery Load Tester
Load Amperage
10 A

Description

Battery Load Tester, Product Type Battery Load Tester, Overall Width 3 5/8 in, Overall Height 5 7/8 in, Overall Depth 1 1/2 in, Batteries Tested 14.4V, Load Amperage 10 A, Maximum Input Voltage Not Applicable, Minimum Input Voltage Not Applicable, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Digital, Digital Display Screen Type TFT LCD, Display Size 2.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.