Butane Troche, 2 hr
- Mfr # PPMT
- Zoro # G316592531
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Application
Arts and Crafts, BBQ Lighting, Cutting, Jewelry Repair, Light Brazing, Plastic Forming, Soldering, Stubborn Fasteners
Features
Refillable
Power Source
Butane
Tip Type
Not Included
Product Type
Butane Torch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPMT
- Zoro #
- G316592531
- UPC #
- 878253000128
- Country of Origin
- Taiwan, Province of China
- Item
- Butane Troche
- Application
- Arts and Crafts, BBQ Lighting, Cutting, Jewelry Repair, Light Brazing, Plastic Forming, Soldering, Stubborn Fasteners
- Features
- Refillable
- Power Source
- Butane
- Tip Type
- Not Included
- Product Type
- Butane Torch
- Electric Iron Power Equivalence (Maximum)
- 125 W
- Ignition Type
- Self-Igniting
- Flame Adjustment
- Adjustable Flame Height
- Run Time
- 2 hr
- Tool Functions
- Torch
- Maximum Torch Temperature
- 2,400 Degrees F
- Electric Iron Power Equivalence (Minimum)
- 30 W
- Maximum Solder Tip Temperature
- 950 Degrees F
- Power Source - TS Only
- Butane
- Power Source - old
- Butane
Dimensions
- Fits Chest Size
- Refillable
Description
Butane Troche, Ignition Type Self-Igniting, Flame Adjustment Adjustable Flame Height, Tool Functions Torch, Electric Iron Power Equivalence (Maximum) 125 W, Electric Iron Power Equivalence (Minimum) 30 W, Series Not Applicable, Maximum Solder Tip Temperature 950 Degrees F, Tip Type Not Included, Tip Width Not Applicable, Run Time 2 hr, Maximum Torch Temperature 2,400 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.