Multi-Function Torch/Soldering Iron Kit
- Mfr # PPSK
- Zoro # G316592517
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Application
Arts and Crafts, Cutting, Hot Knife for Cutting Plastics, Jewelry Repair, Light Brazing, Plastic Forming, Soldering, Stubborn Fasteners
Features
Refillable
Power Source
Butane
Tip Type
Chisel, Heat Shrink, Knife, Needle
Ignition Type
Self-Igniting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPSK
- Zoro #
- G316592517
- UPC #
- 878253000135
- Country of Origin
- Taiwan, Province of China
- Item
- Multi-Function Torch/Soldering Iron Kit
- Application
- Arts and Crafts, Cutting, Hot Knife for Cutting Plastics, Jewelry Repair, Light Brazing, Plastic Forming, Soldering, Stubborn Fasteners
- Features
- Refillable
- Power Source
- Butane
- Tip Type
- Chisel, Heat Shrink, Knife, Needle
- Ignition Type
- Self-Igniting
- Product Type
- Multi-Function Torch/Soldering Iron Kit
- Tool Functions
- Soldering Iron
- Electric Iron Power Equivalence (Minimum)
- 30 W
- Maximum Solder Tip Temperature
- 950 Degrees F
- Run Time
- 2 hr
- Flame Adjustment
- Adjustable Flame Height
- Electric Iron Power Equivalence (Maximum)
- 120 W
- Power Source - TS Only
- Butane
- Power Source - old
- Butane
Dimensions
- Tip Width
- 0.0625 in, 0.125 in, 0.375 in, 0.6875 in
- Fits Chest Size
- Refillable
Description
Multi-Function Torch/Soldering Iron Kit, Ignition Type Self-Igniting, Flame Adjustment Adjustable Flame Height, Tool Functions Soldering Iron, Electric Iron Power Equivalence (Maximum) 120 W, Electric Iron Power Equivalence (Minimum) 30 W, Series Not Applicable, Maximum Solder Tip Temperature 950 Degrees F, Tip Type Chisel, Heat Shrink, Knife, Needle, Tip Width 0.0625 in, 0.125 in, 0.375 in, 0.6875 in, Run Time 2 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.