Breakaway system with battery kit (TEST)
- Mfr # BA-DC02
- Zoro # G823367462
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Height
4.81in
Wire
16Awg
Battery Capacity
5 Amp-hrs
Includes
(1) Battery, (1) Battery Box, (1) 5 in Breakaway Switch, (3) Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA-DC02
- Zoro #
- G823367462
- UPC #
- 810156091285
- Country of Origin
- China
Dimensions
- Height
- 4.81in
- Width
- 6.56 in
- Length
- 4.78 in
Details
- Voltage
- 12V
- Wire
- 16Awg
- Battery Capacity
- 5 Amp-hrs
- Includes
- (1) Battery, (1) Battery Box, (1) 5 in Breakaway Switch, (3) Screw
- Color
- Black
- Item
- Breakaway System
- Material
- ABS & PVC & Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.