
Extension Cord, TT-30R, PVC, TT-30P, 25 ft
Mfr # GLRVEX3025
Zoro # G716492370
product price: $70.45
/eaKey Features
Watts
3,750 W
Color
Orange/Black
Standards
cETLus
Plug Configuration
TT-30P
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRVEX3025
Zoro #
G716492370
UPC #
810156090820
Country of Origin
China
Dimensions
Cord Length
25 ft
Width
10.24 in
Length
10.24 in
Height
3.94 in
Details
Watts
3,750 W
Color
Orange/Black
Standards
cETLus
Item
Extension Cord
Plug Configuration
TT-30P
Jacket Material
PVC
Max. Amps
30 A
Voltage
125 V
Receptacle Configuration
TT-30R
Cabel
STW 10/3
Material
PVC & Copper
Description
- Rated for 125V, 30A, 3750 Watts, 10/3 Gauge
- Weather and Heat Resistant
- Flame Retardant PVC Jacket
- Convenient Foldable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.