Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, TT-30R, PVC, TT-30P, 50 ft

  • Mfr # GLRVEX3050

  • Zoro # G416492359


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Plug Configuration
TT-30P
Jacket Material
PVC
Max. Amps
30 A
Standards
cETLus
Watts
3,750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVEX3050
Zoro #
G416492359
UPC #
810156090806
Country of Origin
China

Dimensions

Cord Length
50 ft
Height
3.94 in
Width
11.81 in
Length
11.81 in

Details

Plug Configuration
TT-30P
Jacket Material
PVC
Max. Amps
30 A
Standards
cETLus
Watts
3,750 W
Item
Extension Cord
Color
Orange/Black
Voltage
125 V
Receptacle Configuration
TT-30R
Material
PVC & Copper
Cabel
STW 10/3

Description

  • Rated for 125V, 30A, 3750 Watts, 10/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.