RV ADAPTER PLUG, 15A MALE TO 30A FEMALE

  • Mfr # GLSA15M30F-R

  • Zoro # G416324797


product price:  $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Receptacle Configuration
TT-30R
Plug Configuration
5-15P
Color
Black
Standards
cETLus
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSA15M30F-R
Zoro #
G416324797
UPC #
810156090714
Country of Origin
China

Dimensions

Length
1.97 in
Height (In.)
3.94 in
Width (In.)
1.97 in

Details

Item
RV Inlet
Receptacle Configuration
TT-30R
Plug Configuration
5-15P
Color
Black
Standards
cETLus
Voltage Range
125 V
Material
PVC & Copper
Watts
1,875 W
Amp
15 A
Amps
15 A to 30 A

Description

  • Rated for 125V, 15A, 1875 Watts
  • Weather and Heat Resistant
  • One-piece Unbreakable PVC Housing
  • Anti-Slip Groove design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.