Zoro Homepage

RV REPLACEMENT SOCKET 50A

  • Mfr # GLRV50FR

  • Zoro # G316324798


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Standards
cETLus
Voltage Range
125-V/250 V
Material
PVC & Copper
Length
5.52 in
Height (In.)
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRV50FR
Zoro #
G316324798
UPC #
810156090929
Country of Origin
China

Dimensions

Length
5.52 in
Height (In.)
3.15 in
Width (In.)
5.12 in

Details

Item
Straight Blade Receptacle
Standards
cETLus
Voltage Range
125-V/250 V
Material
PVC & Copper
Receptacle Configuration
14-50R
Color
Black
Watts
6,250-W/12,500 W
Amps
50 A

Description

  • Rated for 125/250V, 50A, 6250/12500 Watts
  • Weather and Heat Resistant
  • Flame Retardant PC/ABS Alloys Plastic Housing
  • Safety and Convenient Ergonomic Grip Handle
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.